Shop All Core Drill Bits
Milwaukee Tool
MX Core Drill Kit, Diamond Ultra Wet Bit
Mfr # MXF301-2CXS,48-17-5020,48-17-5030
Zoro # G302751201
product price: $5,172.99
/ea
Free Shipping & Returns
$5,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 21 5/8 in
- Features One-Key Compatible, Overheating and Over-Discharge, Protection from Overload, Safer Handheld Coring
- Spindle Decimal Equivalent Screw Size 1.25 in
- Number of Speed Settings 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF301-2CXS,48-17-5020,48-17-5030
- Zoro # G302751201
- Country of Origin Multiple
- Category Core Drill Bits
Dimensions
Overall Length | 21 5/8 in |
Spindle Decimal Equivalent Screw Size | 1.25 in |
Spindle Thread Size | 1 1/4 in 7 |
Base Width | 9 1/4 in |
Base Length | 18 in |
Column Height | 36 in |
Overall Height | 9 1/4 in |
Spindle Screw Size | 1.25 in |
Column Diameter | 2 in |
Overall Width | 4 3/4 in |
Overall Depth | 19 5/8 in |
Description
Core Drill and Diamond Core Bits, Coring Capacity in Concrete 6 in, Column Height 36 in, Adjustable Angle Yes, Maximum Spindle Speed 1,550 RPM, Anti-Kickback Clutch Type Yes, Tool Weight 55.6 lb, Speed Setting Variable Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- MAKITA 16 Gauge Nibbler (JN1601)
- EAZYPOWER Oscillating Wood Blade, Chrome Vanadium (50628)
- WALTER SURFACE TECHNOLOGIES 1/4" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A016A)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- MILWAUKEE TOOL 5 in. Diamond Ultra Dry Core Bit (48-17-0150)
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit (48-17-2042)
- MILWAUKEE TOOL SDS+ CORE 3-9/16"X2" (48-20-5240)
- MILWAUKEE TOOL 3" x 12" Diamond Premium Wet Core Bit Extension (48-17-4030)
- MILWAUKEE TOOL Centering Pin for Large Thin Wall Core Bits (48-20-6155)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- Milwaukee Tool Drill Bits