Shop All Core Drill Bits
Milwaukee Tool
MX Core Drill Kit, Diamond Ultra Dry Bit
Mfr # MXF301-2CXS,48-17-0120,48-17-0130
Zoro # G702751191
Free Shipping & Returns
$5,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 21 5/8 in
- Charger Included Yes
- Spindle Screw Size 1.25 in
- Coring Capacity in Concrete 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF301-2CXS,48-17-0120,48-17-0130
- Zoro # G702751191
- Country of Origin Multiple
- Category Core Drill Bits
Dimensions
Overall Length | 21 5/8 in |
Spindle Screw Size | 1.25 in |
Base Width | 9 1/4 in |
Overall Depth | 19 5/8 in |
Overall Height | 9 1/4 in |
Overall Width | 4 3/4 in |
Column Diameter | 2 in |
Column Height | 36 in |
Spindle Thread Size | 1 1/4 in 7 |
Base Length | 18 in |
Spindle Decimal Equivalent Screw Size | 1.25 in |
Description
Core Drill and Diamond Core Bits, Coring Capacity in Concrete 6 in, Column Height 36 in, Adjustable Angle Yes, Maximum Spindle Speed 1,550 RPM, Anti-Kickback Clutch Type Yes, Tool Weight 55.6 lb, Speed Setting Variable Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 Piece 3/8" Shank 2 Flute High Speed Steel End Mill Set (8000-0001)
- H & H INDUSTRIAL PRODUCTS #3/A High Speed Steel Adjustable Blade Reamer (13/32-7/16) (2006-9176)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 7/8" HEX DRIVER IM (GP6928F)
- THRIFCO PLUMBING 1/4 Inch x 25 Ft Plastic Drill Drain Auger / Power (4400722)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- MILWAUKEE TOOL 3 in. Diamond Ultra Wet Core Bit (48-17-5030)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Dry Core Bit (48-17-0125)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- MILWAUKEE TOOL 8" Diamond Premium Wet Core Bit (48-17-3080)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- Milwaukee Tool Core Drill Bits