Shop All Cordless Combination Kits
Milwaukee Tool
MX Concrete Vibrator w M18 Rotary Hammer
Mfr # MXF371-2XC, 2912-22
Zoro # G906439222
Free Shipping & Returns
Not eligible for select promotions
$3,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Concrete Vibrator, Rotary Hammer
- Battery Capacity 6.0Ah
- Number of Tools 2
- Includes (2) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406), MX FUEL Backpack Concrete Vibrator, MX FUEL Charger (MXFC), MX FUEL Concrete Vibrator Remote (3701)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF371-2XC, 2912-22
- Zoro # G906439222
- UPC # 045242570553
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 in |
Rotary Hammer - Bit Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Concrete Vibrator, Rotary Hammer |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Includes | (2) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406), MX FUEL Backpack Concrete Vibrator, MX FUEL Charger (MXFC), MX FUEL Concrete Vibrator Remote (3701) |
Series | MX FUEL(TM); M18(TM) |
Battery Included | 481Z44, 55JL75 |
Cordless Tool Kit Contents | (2) Bare Tools, (4) Batteries, (2) Chargers |
Item | Concrete Vibrator Kit |
Power Source | Cordless |
Case Included | (1) Carrying Case |
Number of Batteries Included | 4 |
Battery Series | MX FUEL; M18 REDLITHIUM |
Charger Included | 55JL74; 23Y581 |
Charger | 23Y581, 55JL74 |
Battery Model No. | 481Z44, 55JL75 |
SDS Rotary Hammer | 61UU44 |
Wireless Tracking System | One-Key |
Description
Concrete Vibrator Kit, Cordless Tools Included Concrete Vibrator, Rotary Hammer, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0Ah, Includes (2) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406), MX FUEL Backpack Concrete Vibrator, MX FUEL Charger (MXFC), MX FUEL Concrete Vibrator Remote (3701), Tool Brand Milwaukee, Series MX FUEL(TM); M18(TM), Battery Included 481Z44, 55JL75, Number of Batteries Included 4, Battery Model No. 481Z44, 55JL75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 13/16 in Size 6 pt Standard Depth, Black Oxide (J10045)
- KRAFT TOOL Cement Finish Trowel, BS, 24x4", Wood Hndl (CF743B)
- KO-KEN Socket Driver 10mm 6 Point 235mm (167M-10)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 23 pcs (3497-22, 48-89-4631)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3697-22)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- Milwaukee Tool Cordless Tools