Shop All Cordless Oscillating Tools
Milwaukee Tool
Multi-Tool and Battery
Mfr # 2836-21, 48-11-1880
Zoro # G711222798
original price:
$817.99
61% off
new price: $310.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Tool Weight 2.6 lb
- Series M18 FUEL(TM)
- Oscillation Angle 4.2 Degrees
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2836-21, 48-11-1880
- Zoro # G711222798
- UPC # 045242561650
- Country of Origin Multiple
- Category Cordless Oscillating Tools
Dimensions
Overall Length | 12 1/8 in |
Description
Multi-Tool and Battery, Voltage 18V, Oscillation Angle 4.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand Milwaukee, Connection Style Universal Open Back, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type In-Line, Safety Features Vibration Dampening Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (433319)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- COLLIS WORKHOLDING SS 4MTTAP DRIVER 15/16 HAND TAP (74431)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- MILWAUKEE TOOL M18™ Cordless Multi-Tool (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2626-20, 48-11-1820)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, M18 Series (48-11-1862, 2626-20)
- MILWAUKEE TOOL M12 FUEL Multi-Tool Kit, M12 CP2.5 (2526-21XC, 48-11-2425)
- MILWAUKEE TOOL M18 Fuel Multi-Tool, M18 XC5.0 Battery (2836-20,48-11-1850)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 CP2.0 Battery (2526-20, 48-11-2420)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-01)
- Milwaukee Tool Cordless Tools