Shop All Cordless Tool Accessories
Milwaukee Tool
Multi-Tool and Battery, 18V, 4.2 Degree
Mfr # 2836-20, 48-11-1850
Zoro # G008864373
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Slide
- Voltage 18V
- Battery Capacity (1) 5.0 Ah
- Connection Style Universal Open Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2836-20, 48-11-1850
- Zoro # G008864373
- UPC # 045242561643
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Switch Type | Slide |
Voltage | 18V |
Item | Multi-Tool and Battery |
Battery Capacity | (1) 5.0 Ah |
Connection Style | Universal Open Back |
Oscillation Angle | 4.2 Degrees |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Oscillations per Minute | 10,000 to 20,000 |
Brushless Motor | Yes |
Accessory Free Tool Change | Yes |
Description
Multi-Tool and Battery, Voltage 18V, Oscillation Angle 4.2 Degrees , Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Connection Style Universal Open Back, Switch Type Slide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4536B-200)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- MILWAUKEE TOOL Oscillating Tool Blade Set, Flush Cut (49-10-9114)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- MILWAUKEE TOOL M18 FUEL Oscillating Multi Tool Kit (2836-21)
- MILWAUKEE TOOL M12 FUEL Oscillating Multi-Tool Kit (2526-21XC)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- Milwaukee Tool Cordless Tool Accessories