Shop All Wire Strippers & Crimpers
Milwaukee Tool
MULTI PURPOSE WIRE STRIPPER�
Mfr # 48-22-3052
Zoro # G110914270
product price: $20.97
/ea
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 5/8 in
- Features High-Contrast Markings, Loop Holes, Reinforced Head, Spring Open, Swing-Lock Design
- Application Cutting, Stripping
- For Wire/Cable Type Solid Wire, Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3052
- Zoro # G110914270
- UPC # 045242847549
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | High-Contrast Markings, Loop Holes, Reinforced Head, Spring Open, Swing-Lock Design |
Application | Cutting, Stripping |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Insulated | No |
Item | Wire Stripper/Cutter |
Type | Multi Functional Wire Strippers |
Handle Style | Angled |
Connectors Crimped | Insulated Connectors, Noninsulated Connectors |
Cutting Capacities | 10 to 26 AWG (Solid), 12 to 28 AWG (Stranded) |
Weight | 0.45 lb |
Gauges Crimped | 10 to 26 (Solid Wire), 12 to 28 (Stranded Wire) |
Blade Style | Rounded Edge |
Body Material | Metal |
Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG |
Stripping Capacity- Stranded Wire | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 28 AWG |
Tool Functions | Cut, Stripping |
Grip Style | Standard Cushion |
Adjustment Mechanism | None |
Non-Sparking | No |
Wire Stripper Location | Nose Side |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 28 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 26 AWG (Solid), 12 to 28 AWG (Stranded), Handle Style Angled, Insulated No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- BIG HORN Picture Frame Pliers (19120)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric (SIB23206)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MILWAUKEE TOOL ADJUSTABLE COMPACT WIRE STRIPPER� (48-22-3040)
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- MILWAUKEE TOOL M18 Cable Stripper (Tool-Only) (2935-20)
- MILWAUKEE TOOL Insulated wire stripper� (48-22-2214)
- MILWAUKEE TOOL Wire Stripper/Cutter (48-22-3080)
- ECM INDUSTRIES Crimper And Stripper (GS-67K)
- Milwaukee Tool Wire Strippers & Crimpers