Shop All Nut Drivers
Milwaukee Tool
Multi-Nut Driver
Mfr # 48-22-2921
Zoro # G111058300
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 5
- Overall Length 8 1/4 in
- Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2921
- Zoro # G111058300
- UPC # 045242846498
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 8 1/4 in |
Tip Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Shank Length | 4 11/16 in |
Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 5 |
ESD Safe | No |
Insulated | No |
Item | Multi-Nut Driver |
Non-Magnetic | No |
Grip Style | Cushion |
Handle Shape | Straight |
Measurement Type | SAE |
Fastener Holding | Yes |
Non-Sparking | No |
Magnetized Tip | Yes |
Bolt Clearance | 1/4 in |
Description
Multi-Nut Driver, Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Bolt Clearance 1/4 in, Shank Length 4 11/16 in, Cushion, SAE, Solid Hex, Fastener Holding Yes, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 0 Pockets (5139B)
- STARRETT Combination Set (434-12-4R)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2920)
- MILWAUKEE TOOL 11/32" Hollow Shaft Nut Driver (48-22-2423)
- MILWAUKEE TOOL 3/16" Nut Driver (48-22-2420)
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- Milwaukee Tool Nut Drivers