Shop All Nut Drivers
Milwaukee Tool
Multi-Nut Driver
Mfr # 48-22-2920
Zoro # G510877731
product price: $27.97
/ea
$27.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 5
- Overall Length 9 in
- Shank Length 4 7/8 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2920
- Zoro # G510877731
- UPC # 045242846467
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 9 in |
Shank Length | 4 7/8 in |
Tip Size | 1/2 in, 1/4 in, 11/16 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in |
Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 5 |
Item | Multi-Nut Driver |
Insulated | No |
ESD Safe | No |
Non-Magnetic | No |
Grip Style | Cushion |
Magnetized Tip | Yes |
Handle Shape | Straight |
Fastener Holding | Yes |
Measurement Type | SAE |
Non-Sparking | No |
Bolt Clearance | 1/4 in, 1 in |
Description
Multi-Nut Driver, Tip Size 1/2 in, 1/4 in, 11/16 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 1/4 in, 1 in, Shank Length 4 7/8 in, Cushion, SAE, Hollow Round, Fastener Holding Yes, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, #10-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174508)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- MILWAUKEE TOOL 11/32" Hollow Shaft Nut Driver (48-22-2423)
- MILWAUKEE TOOL 10mm Hollow Shaft Nut Driver (48-22-2436)
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2921)
- MILWAUKEE TOOL 1/4" HollowCore Magnetic Nut Driver (48-22-2521)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- KO-KEN Socket Driver 3.5mm 6 Point 225mm (167M-3.5)
- Milwaukee Tool Screwdrivers and Nutdrivers