Shop All Oscillating Tool Accessories
Milwaukee Tool
MULTI BLADES. 1-3/8" MULTI BLADE
Mfr # 49-25-1233,49-25-1521
Zoro # G704851486
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 1 3/8 in
- Blade Type Straight Cutting
- Blade Shape Straight
- Maximum Oscillations per Minute 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1233,49-25-1521
- Zoro # G704851486
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 3/8 in |
Blade Length | 2 1/16 in |
Overall Length | 2 1/16 in |
Blade Diameter | Not Available |
Description
Oscillating Tool Blades, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Diameter Not Available, Blade Width 1 3/8 in, Blade Length 2 1/16 in, Overall Length 2 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Drywall, Nail-Embedded Wood, PVC, Soft Metals, Blade Thickness 1/32 in, Materials Cut Copper Pipe, Drywall, Nails, PVC, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/32" (30510)
- MAYHEW 9-Pc Pneu Replaceable Tip Hammer S (32026)
- RIDGID Bar, Sine Asm (27112)
- PROSKIT Die Set Spark Plugs (9PK-3003D26)
- MILWAUKEE TOOL 3-1/2 in. 120 Grit Triangle Sandpaper (6 pk) (49-25-2120)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1248)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1269)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- MILWAUKEE TOOL OPEN-LOK 5-in-1 Drywall Blade (49-25-2281)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- Milwaukee Tool Oscillating Tool Accessories