Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Steel, 9 pcs
Mfr # 48-22-2914
Zoro # G811057993
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in
- Overall Length 8 in
- Measurement Type Torx
- Number of Pieces 9
- Handle Type Tri-Lobular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2914
- Zoro # G811057993
- UPC # 045242846405
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 8 in |
Sizes Included | #1 (Square), #2 (Square), 1/4 in, 1/4 in (Slotted), 3/16 in (Slotted), 3/8 in, PH1, PH2, T10, T15 |
Tip Size | #1, #2, 1/4 in, 3/16 in, 3/8 in, PH1, PH2, T10, T15 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Number of Pieces | 9 |
Handle Type | Tri-Lobular |
Tip Style | Nut Driver, Phillips, Slotted, Square, Torx |
ESD Safe | No |
Ratcheting | No |
Insulated | No |
Bit Retainer Type | Magnetic |
Item | Multi-Bit Screwdriver |
Single/Double End Bits | Single End and Double End |
Number of Bits | 8 |
Bit Material | Steel |
For Screw Type | Nut Driver, Phillips, Slotted, Square, Torx |
Grip Style | Rubber Overmold |
Container Type | None |
Number of Tips | 11 |
Non-Sparking | No |
Bit Storage | In Handle |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, 3/8 in, PH1, PH2, T10, T15, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Magnetic, Rubber Overmold, Bit Material Steel, Bit Storage In Handle, Single End and Double End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD15/16)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-3/32" L (ZM60)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome ST, 14 pcs (48-22-2934)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- MILWAUKEE TOOL Wide Blade Tape 35ft. (48-22-0235, 48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 42 pcs (48-22-2935)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2900)
- Milwaukee Tool Screwdrivers and Nutdrivers