Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Steel, 6 pcs
Mfr # 48-22-2917
Zoro # G910984183
product price: $24.97
/ea
Not eligible for select promotions
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in
- Overall Length 8 in
- Number of Pieces 6
- Handle Type Ergonomic
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2917
- Zoro # G910984183
- UPC # 045242846436
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 8 in |
Tip Size | #1, #2, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, PH1, PH2 |
Sizes Included | #1 (Square), #1 (ECX), #2 (Square), #2 ECX, 1/2 in (Nut Driver), 1/4 in (Nut Driver), 1/4 in (Slotted), 3/16 in (Slotted), 3/8 in (Nut Driver), 5/16 in (Nut Driver), PH1, PH2 |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 6 |
Handle Type | Ergonomic |
ESD Safe | No |
Ratcheting | No |
Tip Style | Nut Driver, Phillips, Slotted, Square |
Insulated | No |
Item | Multi-Bit Screwdriver |
Bit Retainer Type | Magnetic |
Bit Material | Steel |
Grip Style | Rubber Overmold |
Number of Bits | 8 |
Single/Double End Bits | Double End |
For Screw Type | Nut Driver, Phillips, Slotted, Square |
Container Type | None |
Bit Storage | In Handle |
Number of Tips | 8 |
Non-Sparking | No |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, PH1, PH2, Tip Style Nut Driver, Phillips, Slotted, Square, Magnetic, Rubber Overmold, Bit Material Steel, Bit Storage In Handle, Double End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC MOTORCYCLE CHAIN TOOL (OTC4758)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- DRILL AMERICA 2-1/2"-12 Carbon Steel Hex Die (DWTSH2-1/2-12)
- RIDGID 47745 1/2in to 3/4in - 14 NPT Universal Dies Alloy RH (47745-RIDGID)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- MILWAUKEE TOOL Wide Blade Tape 35ft. (48-22-0235, 48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- MILWAUKEE TOOL 13in1 Cushion-Grip Screwdriver w/ECX (48-22-2880)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 42 pcs (48-22-2935)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- IRWIN Irwin Tools LXHT60902 8-in-1 Ratcheting Multi-bit Screwdriver (LXHT60902)
- Milwaukee Tool Multi-Bit Screwdrivers