Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Steel, 15 pcs
Mfr # 48-22-2915
Zoro # G810984184
product price: $22.97
/ea
Not eligible for select promotions
$22.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in
- Overall Length 1 1/2 in
- Measurement Type Torx
- Number of Pieces 15
- Includes 1/4 in Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2915
- Zoro # G810984184
- UPC # 045242846412
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 1 1/2 in |
Sizes Included | #1 (Square), #1 (ECX), #2 (Square), #2 ECX, #3 (Square), 1/4 in (Bit Holder), 1/4 in (Slotted), 3/16 in (Slotted), PH1, PH2, T10, T15, T20, T25 |
Tip Size | #1, #2, #3, 1/4 in, 3/16 in, PH1, PH2, T10, T15, T20, T25 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Number of Pieces | 15 |
Includes | 1/4 in Bit Holder |
Handle Type | Ergonomic |
Item | Multi-Bit Screwdriver |
ESD Safe | No |
Tip Style | Phillips, Slotted, Square, Torx |
Ratcheting | No |
Insulated | No |
Bit Retainer Type | Magnetic |
Bit Material | Steel |
Bit Storage | In Handle |
For Screw Type | Phillips, Slotted, Square, Torx |
Number of Bits | 13 |
Grip Style | Rubber Overmold |
Single/Double End Bits | Single End |
Number of Tips | 13 |
Non-Sparking | No |
Container Type | None |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 3/16 in, PH1, PH2, T10, T15, T20, T25, Tip Style Phillips, Slotted, Square, Torx, Magnetic, Rubber Overmold, Bit Material Steel, Bit Storage In Handle, Single End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- MILWAUKEE TOOL M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2402)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13021)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome Metal, 6 pcs (48-22-2933)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2900)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- Milwaukee Tool Multi-Bit Screwdrivers