Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Chrome, 9 pcs
Mfr # 48-22-2913
Zoro # G710914038
product price: $17.97
/ea
Not eligible for select promotions
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in
- Overall Length 5 1/4 in
- Measurement Type Torx
- Finish Chrome
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2913
- Zoro # G710914038
- UPC # 045242630547
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 5 1/4 in |
Tip Size | #1, #2, 1/4 in, 3/16 in, P1, P2, T15 |
Sizes Included | #1 (Square), #2 (Square), 1/4 in (Nut Driver), 1/4 in (Slotted), 3/16 in (Slotted), P1, P2, T15 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 9 |
Handle Type | Ergonomic |
Item | Multi-Bit Screwdriver |
Bit Retainer Type | Magnetic |
ESD Safe | No |
Ratcheting | Yes |
Tip Style | Nut Driver, Phillips, Slotted, Square, Torx |
Insulated | No |
Bit Storage | In Handle |
For Screw Type | Nut Driver, Phillips, Slotted, Square, Torx |
Replaceable Shank | Yes |
Number of Bits | 7 |
Non-Sparking | No |
Grip Style | Rubber Overmold |
Number of Tips | 7 |
Container Type | None |
Single/Double End Bits | Single End |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, P1, P2, T15, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Magnetic, Rubber Overmold, Bit Storage In Handle, Single End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Black (W26VT)
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2911)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 6 pcs (48-22-2216)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 6 pcs (48-22-2930)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- MALCO 6-3/8 in., Drive Size: 5/8 in. , Num. of pieces:3 (CONNEXT3)
- Milwaukee Tool Screwdrivers and Nutdrivers