Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, 6 pcs
Mfr # 48-22-2216
Zoro # G510877137
product price: $37.99
/ea
Not eligible for select promotions
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in
- Overall Length 12 1/2 in
- Number of Pieces 6
- Handle Type Ergonomic
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2216
- Zoro # G510877137
- UPC # 045242848089
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 12 1/2 in |
Tip Size | #2, 1/4 in, 3/16 in |
Sizes Included | #2 (Phillips), #2 (Square), 1/4 in, 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 6 |
Handle Type | Ergonomic |
ESD Safe | No |
Insulated | Yes |
Bit Retainer Type | Magnetic |
Ratcheting | No |
Standards | ASTM F1505, IEC 60900, UL |
Tip Style | Phillips, Square |
Item | Multi-Bit Screwdriver |
For Screw Type | Phillips, Square |
Bit Storage | Separate Case |
Voltage Rating | 1,000 V |
Number of Bits | 4 |
Grip Style | Rubber Overmold |
Non-Sparking | No |
Container Type | Carrying Pouch |
Single/Double End Bits | Single End |
Number of Tips | 4 |
Description
Multi-Bit Screwdriver, Tip Size #2, 1/4 in, 3/16 in, Tip Style Phillips, Square, Magnetic, Rubber Overmold, Bit Storage Separate Case, Single End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 7 In, Aluminum (RAS-1B)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2911)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2900)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome ST, 14 pcs (48-22-2934)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- Milwaukee Tool Screwdrivers and Nutdrivers