Shop All Screwdriver Sets
Milwaukee Tool
Multi-Bit Screwdriver, 6 3/4 in L, 8 pcs
Mfr # 48-22-2217
Zoro # G510988529
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size PH0, PH00, SL 1/8 in, SL 3/32 in, T10H, T15H, T7H, T8H
- Overall Length 6 3/4 in
- Number of Pieces 8
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2217
- Zoro # G510988529
- UPC # 045242848096
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | PH0, PH00, SL 1/8 in, SL 3/32 in, T10H, T15H, T7H, T8H |
Overall Length | 6 3/4 in |
Sizes Included | PH0, PH00, SL 1/8 in, SL 3/32 in, T10H, T15H, T7H, T8H |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Multi-Bit Screwdriver |
Number of Pieces | 8 |
Insulated | Yes |
ESD Safe | No |
Standards | ASTM F1505, IEC 60900, UL |
Tip Style | Phillips, Slotted, Torx |
Voltage Rating | 1,000 V |
Measurement Type | SAE, Torx |
Non-Sparking | No |
Container Type | Carrying Case |
Grip Style | Rubber |
Description
Insulated Multi-Bit Screwdriver, PH0, PH00, SL 1/8 in, SL 3/32 in, T10H, T15H, T7H, T8H, Phillips, Slotted, Torx, Rubber, Number of Pieces 8, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Torx, ASTM F1505, IEC 60900, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 17/32 (50076)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- MILWAUKEE TOOL 10 pc. Precision Screwdriver Set (48-22-2612)
- MILWAUKEE TOOL 6-Pc Screwdriver Set (ML48-22-2706)
- MILWAUKEE TOOL Screwdriver Set, Ergonomic, 8 pieces (48-22-2614)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- CTA MANUFACTURING Screw Extractor Kit Flute 5 pcs. (9030)
- Milwaukee Tool Screwdrivers and Nutdrivers