Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Chrome Metal, 6 pcs
Mfr # 48-22-2933
Zoro # G510914047
product price: $15.97
/ea
Not eligible for select promotions
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/32 in, 1/8 in
- Overall Length 7 1/4 in
- Measurement Type Torx
- Finish Chrome
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2933
- Zoro # G510914047
- UPC # 045242846504
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/32 in, 1/8 in |
Overall Length | 7 1/4 in |
Tip Size | #0, #00, 1/4 in, 1/8 in, 10, 15, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7, 7/32 in, 8, 9/64 in |
Sizes Included | #0 (Philips), #00 (Philips), 1/4 in (Nut Driver), 1/8 in (Slotted), 10 (Security Torx), 15 (Security Torx), 3/16 in (Nut Driver), 3/32 in (Slotted), 5/16 in (Nut Driver), 5/32 in (Nut Driver), 7 (Security Torx), 7/32 in (Nut Driver), 8 (Security Torx), 9/64 in (Nut Driver) |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 6 |
Handle Type | Versatile |
Bit Retainer Type | Magnetic |
Tip Style | Nut Driver, Phillips, Slotted, Torx |
Ratcheting | No |
ESD Safe | No |
Insulated | No |
Item | Multi-Bit Screwdriver |
Single/Double End Bits | Double End |
Number of Bits | 8 |
Grip Style | Non-Slip |
Bit Material | Metal |
For Screw Type | Nut Driver, Phillips, Slotted, Torx |
Number of Tips | 8 |
Container Type | None |
Bit Storage | In Handle |
Non-Sparking | No |
Description
Multi-Bit Screwdriver, Tip Size #0, #00, 1/4 in, 1/8 in, 10, 15, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7, 7/32 in, 8, 9/64 in, Tip Style Nut Driver, Phillips, Slotted, Torx, Magnetic, Non-Slip, Bit Material Metal, Bit Storage In Handle, Double End, Drive Size 3/32 in, 1/8 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- GENERAL TOOLS Scribe/Magnet Carbide (88-CM)
- WILLIAMS Bahco 2in. Wavy Blade For 650 & 665 Scraper (850-1)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L04)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- MILWAUKEE TOOL Wide Blade Tape 35ft. (48-22-0235, 48-22-2761)
- MILWAUKEE TOOL 9-in-1 Square Drive Multi-bit Driver (48-22-2132)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2907)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 6 pcs (48-22-2216)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 24 pcs (48-22-2905)
- ELECTRIDUCT Ratchet Screwdriver Set w/ Telescoping Extension- 25 Pieces (TL-ED-H-RT24)
- Milwaukee Tool Multi-Bit Screwdrivers