Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver
Mfr # 48-22-2931
Zoro # G910914036
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 3/4 in
- Measurement Type Torx
- Finish Chrome
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2931
- Zoro # G910914036
- UPC # 045242846474
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 5 3/4 in |
Tip Size | 2, T10, T15, T7, T8 |
Sizes Included | 2 (Double-Sided Security Torx Bits), T10, T15, T7, T8 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 4 |
Includes | Chrome Bit Holder, Screwdriver Handle |
Handle Type | Versatile |
Item | Multi-Bit Screwdriver |
ESD Safe | No |
Insulated | No |
Ratcheting | No |
Tip Style | Torx |
Bit Retainer Type | Magnetic |
Number of Bits | 4 |
Grip Style | Non-Slip |
For Screw Type | Torx |
Single/Double End Bits | Double End |
Bit Storage | In Handle |
Non-Sparking | No |
Number of Tips | 4 |
Container Type | Plastic Organizer Case |
Description
Multi-Bit Screwdriver, Tip Size 2, T10, T15, T7, T8, Tip Style Torx, Magnetic, Non-Slip, Bit Storage In Handle, Double End, Drive Size Not Applicable, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52112)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9658)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- MILWAUKEE TOOL 27-IN-1 PRECISION MULTI-BIT SCREWDRIVER� (48-22-2934)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2933)
- MILWAUKEE TOOL 9-in-1 Square Drive Multi-bit Driver (48-22-2132)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- MILWAUKEE TOOL ALL-IN-1 PRECISION SET W CASE� (48-22-2935)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- Milwaukee Tool Screwdrivers and Nutdrivers