Shop All Circular Saw Blades
Milwaukee Tool
Miter Saw, Blade 12" dia., 1" Arbor
Mfr # 2739-20, 48-11-1880
Zoro # G1950240
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Miter Capacity 0 Degrees to 60 Degrees
- Bevel Capacity 0 Degrees to 48 Degrees Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2739-20, 48-11-1880
- Zoro # G1950240
- Country of Origin China
- Category Circular Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Miter Saw,Blade 12" dia.,1" Arbor |
Miter Capacity | 0 Degrees to 60 Degrees |
Bevel Capacity | 0 Degrees to 48 Degrees Left and Right |
Description
Miter Saw,Blade 12 In. dia.,1 In. Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81937D2B72260)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap (DWT54966)
- 3M Super Duty Rubbing Compound, 1 Gallon (MMM5955)
- MILWAUKEE TOOL 6 1/2 in. 54 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4320)
- MILWAUKEE TOOL 12" 44T General Purpose Circular Saw Blade (48-40-1220)
- MILWAUKEE TOOL 10 in. 50 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4260)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- MILWAUKEE TOOL 7-1/4" PCD/Fiber Cement Circular Saw Blade (48-40-7000)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 40-Teeth, Tungsten Carbide Cutting Edge (48-40-0625)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- Milwaukee Tool Power Saw Blades