Shop All Wire Strippers & Crimpers
Milwaukee Tool
Milwaukee® Universal One-Handed Twisted Pair Stripper
Mfr # 48-22-3065
Zoro # G703161166
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic, Metal
- Application Wire Stripping
- Color Red/Black
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3065
- Zoro # G703161166
- UPC # 45242343676
- Country of Origin Unknown
- Category Wire Strippers & Crimpers
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic, Metal |
Application | Wire Stripping |
Color | Red/Black |
Locking | No |
Item | Wire Strippers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPS)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- MILWAUKEE TOOL SHOCKWAVE(TM) Lineman's Penta Socket, 1/2 in Drive Size, Pin Detent Hole, Black Oxide (49-66-5133)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- MILWAUKEE TOOL Ratcheting Modular Crimper & Stripper (48-22-3076)
- MILWAUKEE TOOL Self-Adjusting Wire Stripper & Cutter (48-22-3082)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- MILWAUKEE TOOL MULTI PURPOSE WIRE STRIPPER� (48-22-3052)
- STAR ASIA High Capacity Hydraulic Crimper (11981)
- Milwaukee Tool Wire Strippers & Crimpers