Shop All Wire Wheel Brushes
Milwaukee Tool
Milwaukee® Steel Cable Twist Knot Wheel 4 in., with .02 Gauge Wire and 5/8-11 Thread
Mfr # 48-52-5030
Zoro # G202650963
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. RPM 12000
- Arbor Hole Size 5/8 in
- Material Carbon Steel
- Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-52-5030
- Zoro # G202650963
- UPC # 45242145201
- Country of Origin Unknown
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Dia. (In.) | 4 in |
Wire Dia. | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12000 |
Material | Carbon Steel |
Bristle Type | Cable Twist Knot |
Number of Pieces | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22612)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- DYNABRADE Locking-Type Disc Pad, 4" dia. (50192)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Coarse (76851)
- WEILER 4" Stem-Mounted Knt Wire Wheel, .020 (17689)
- WEILER Dually 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79804)
- WEILER WIRE WHEEL 8"" COARSE (36028)
- PFERD 3" Crimped Mtd Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82899)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97805)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96276)
- Milwaukee Tool Wire Wheel Brushes