Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
Milwaukee Starter Set
Mfr # MLBXC48
Zoro # G7558037
product price: $219.97
/ea
Free Shipping & Returns
$219.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red/Black
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLBXC48
- Zoro # G7558037
- UPC # 045242005840
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 |
Width | 3.5 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Black |
Item | Level Set |
Description
The Milwaukee MLBXC48 Starter Set is a must-have for every serious contractor. It includes a 48 in. box level, 24 in. box level and block torpedo level made from durable water resistant nylon with all metal hardware and zipper closures. The set comes with two integrated carrying handles that can also act as hang handles for easy transport and storing. The Milwaukee MLBXC48 Starter Set includes external storage as well as integrated tool loops for additional storage of tools and/or building materials. The Milwaukee MLBXC48 Starter Set is the perfect choice to make sure you have everything you need on the job site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512320)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm (C71238)
- MILWAUKEE TOOL Milwaukee Master Set - Magnetic (MLBXCM78)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- MILWAUKEE TOOL 24" REDSTICK Box Level (MLBX24)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels