Shop All Impact Bits
Milwaukee Tool
Milwaukee® Shockwave 6 in. Power Bit Phillips #2
Mfr # 48-32-4802
Zoro # G702652962
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
Not eligible for select promotions
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #2
- Tip Type Phillips
- Overall Length 6 in
- Number of Pieces 1
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4802
- Zoro # G702652962
- UPC # 45242238699
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | #2 |
Overall Length | 6 in |
Shank Size | 1/4 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Type | Phillips |
Number of Pieces | 1 |
Application - Tools | Power |
Material | Proprietary Steel |
Bit Type | Driver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-14-06)
- BONWAY Bon 32-206 Hardener, Jet Black (32-206)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- MILWAUKEE TOOL Shockwave 3-1/2" PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (6220)
- Milwaukee Tool Impact Bits