Shop All Reciprocating Saws
Milwaukee Tool
Milwaukee® M18™ SAWZALL® Reciprocating Saw (Bare Tool)
Mfr # 2621-20
Zoro # G802665343
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic, Metal
- Length 18 in
- Voltage 18V
- Stroke Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2621-20
- Zoro # G802665343
- UPC # 45242333899
- Country of Origin Unknown
- Category Reciprocating Saws
Dimensions
Length | 18 in |
Stroke Length | 1-1/8 in |
Width | 3-1/8 in |
Height (in) | 6-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic, Metal |
Voltage | 18V |
Power Source | Electric |
Max. Strokes per Minute | 3000 |
Adjustable Shoe | Yes |
Included Charger | No |
Handle Type | Soft Grip |
Color | Red, Black |
Features | Tool-Less Blade Changing; Variable Speed |
Cordless Tool Battery Type | Lithium-Ion |
Tool Weight | 7.4 lb. |
Battery Included / Bare Tool | Bare Tool |
Corded/Cordless | Cordless |
Number of Batteries Required | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 1/8 in Round (5110001001)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- WESTWARD Die Stock, 1-1/2in (318-2150)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V, Shoe Design: Fixed (2520-21XC, 48-11-2411)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless Hackzall Reciprocating Saw (ML2719-20)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MAKITA 18V LXT Starter Kit 4.0Ah (XRJ01Z + BL1840BDC1)
- Milwaukee Tool Reciprocating Saws