Shop All Electric Sanders
Milwaukee Tool
Milwaukee® M18™ Random Orbit Sander 12,000 Max OPM (Bare Tool)
Mfr # 2648-20
Zoro # G802650974
product price: $153.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Pad Size 5 in
- No Load SFPM 7000 to 12000
- Type of Sandpaper Hook and Loop
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2648-20
- Zoro # G802650974
- UPC # 45242520961
- Country of Origin Unknown
- Category Electric Sanders
Dimensions
Pad Size | 5 in |
Overall Width (In.) | 4.92 in |
Overall Height (In.) | 5.74 in |
Length (In.) | 10-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
No Load SFPM | 7000 to 12000 |
Type of Sandpaper | Hook and Loop |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Lithium-Ion |
Includes | Dust Canister, Universal Hose Adapter, (2) Pieces of 80 Grit Sandpaper |
Battery Included / Bare Tool | Bare Tool |
Tool Weight | 2.7 lb. |
Standards | UL Listed |
Switch Type | Slide Switch |
Features | Dust Collection; Electronic Speed Control; Variable Speed |
Included Charger | No |
Color | Red/Black |
Number of Batteries Required | 1 |
Power Source | Electric |
Single Or Multi-Plane | Single Plane |
Dust Collection Method | Canister with filter |
Sander Style | Random Orbit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- WALTER Assembly Parts and Accessories FS1473 (FS1473)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- DRILL AMERICA m20x1.5 Carbon Steel Hex Die (DWTMHX20X1.5)
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- BLACK & DECKER MOUSE(R) Detail Sander (BDEMS600)
- INGERSOLL-RAND Cordless Polisher Sander, Dual Speed (G4621-K22)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- BLACK & DECKER 20V MAX* Variable Speed Cordless Reciprocating Saw (BDCR20C)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- BLACK & DECKER 20V MAX* MOUSE(R) Cordless Sander (BDCMS20C)
- Milwaukee Tool Electric Sanders