Shop All Cordless Impact Tools
Milwaukee Tool
Milwaukee M18 FUEL„¢ w/ ONE-KEY„¢ High Torque Impact Wrench 3/4" Friction Ring Kit
Mfr # 2864-22
Zoro # G702663234
product price: $985.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$985.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2864-22
- Zoro # G702663234
- UPC # 45242502349
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
THE 2864 M18TM FUELTM W/ONE-KEYTM HIGH TORQUE 3/4 IN. IMPACT WRENCH WITH FRICTION RING PROVIDES THE MOST POWERFUL, MOST COMPACT, AND THE MOST REPEATABLE IMPACT WRENCH IN THE INDUSTRY!! THE POWERSTATETM BRUSHLESS MOTOR DELIVERS UP TO 1,200FT-LBS OF FASTENING TORQUE AND 1500FT-LBS OF NUT-BUSTING TORQUE, PROVIDING USERS A CORDLESS SOLUTION THAT WILL ELIMINATE THE NEED FOR CORDED IMPACT WRENCHES. THE INDUSTRY'S MOST COMPACT CORDLESS HIGH TORQUE IMPACT WRENCH AT 8.59 IN. IN LENGTH, THIS TOOL ALLOWS FOR MORE ACCESS IN TIGHT SPACES. REDLINK PLUSTM INTELLIGENCE PREVENTS DAMAGE TO THE TOOL AND BATTERY DUE TO OVERLOADING OR OVERHEATING. REDLITHIUMTM BATTERIES DELIVER MORE WORK PER CHARGE AND MORE WORK OVER THE LIFE OF THE BATTERY. COMPATIBLE WITH ONE-KEY, THIS IS THE INDUSTRY'S FIRST HIGH TORQUE IMPACT WRENCH THAT WIRELESSLY CONNECTS TO A SMART PHONE TO CUSTOMIZE, TRACK AND MANAGE A TOOL'S PERFORMANCE AND LOCATION. UNLIMITED TOOL CUSTOMIZATION ALLOWS YOU TO CONNECT TO THE TOOL AND ACCESS PREDETERMINED SET-UPS FOR SPECIFIC FASTENERS AND MATERIALS, OR HAVE COMPLETE CONTROL OVER OUTPUT SPEED AND POWER FOR THE SPECIFIC APPLICATION AT HAND. WITH ONE-KEYTM, USERS NOW HAVE A TOOL THAT DELIVERS THE MOST REPEATABLE TORQUE OUTPUT IN THE INDUSTRY. USERS LOOKING FOR A TARGETED TORQUE RANGE NOW HAVE SOLUTION THAT WILL GET USERS CLOSE TO THEIR TARGETED TORQUE VALUE, REDUCING THE LIKELIHOOD OF SIGNIFICANT UNDER OR OVER TORQUE. USERS WILL EXPERIENCE LESS REWORK, LESS DAMAGE, AND INCREASED PRODUCTIVITY THAT WILL GET USERS CLOSER TO THEIR TORQUE TARGET AND WILL FINISH WITH A CALIBRATED TORQUE DEVICE TO REACH THEIR TARGETED TORQUE VALUE. THE TOOL'S MEMORY SUPPORTS UP TO 4 CUSTOM PROFILES THAT CAN BE EASILY ACCESSED WITH THE TOUCH OF A BUTTON ON THE TOOL. ONCE THE PROFILES ARE SAVED TO THE TOOL, THE CONNECTION TO THE SMART PHONE IS NO LONGER NECESSARY. YOUR CUSTOM PROFILES ARE ALSO SAVED IN THE CLOUD SO THAT THEY CAN BE ACCESSED AT ANY TIME.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 13/16"Zeon Damaged Lug Nut Remover (941431)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- STANLEY File Handle, 4-1/2 In, Rubber, 3 Inserts (22-311)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062P-20)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- MILWAUKEE TOOL M12 FUEL WRENCH + RATCHET + STARTER KIT (2555-20, 2567-20, 48-59-2440)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- Milwaukee Tool Cordless Tools