Milwaukee Tool

Milwaukee M12 Realtree Xtra Camo 3-In-1 Heat. Jacket Kit, S (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Heated Jackets & Coats
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Heat core body areas: durable carbon fiber heating zones independently distribute and maintain heat to chest and back, pockets all day heat: up to 6 hours of continuous heat per battery charge adjustable heat: zone specific heat control provides the right amount of heat for any weather 3-in-1 versatility: m12 heated vest, outer shell, zip-on hood designed for the woods: noise reducing fabric with realtree xtra camo pattern to blend in with natural colors of fall, winter and spring milwaukee m12 realtree xtra camo 3-in-1 heated jacket: the first customizable heated jacket system designed for the outdoorsman, the milwaukee m12 cordless realtree xtra camo 3-in-1 heated jacket sets a new standard in cold-weather performance and versatility. worn separately as a base layer or attached to the outer shell and zip-off hood, the heated vest integrates (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas. the rugged wind and water resistant shell features special noise-reducing fabric with the realtree xtra camo pattern to withstand the harshest outdoor conditions while blending in with the natural colors of the fall, winter and early spring. made out of the same weather-resistant material, a removable hood helps keep heat in and provides additional protection against the elements when added to the shell. utilizing m12 redlithium battery technology, the milwaukee m12 3-in-1 camo heated jacket provides up to 6 hours of continuous heat per battery charge to keep you in the woods for longer. for added versatility, two distinct heat zones (back and chest, lower pockets) can be adjusted independently to provide the right amount of heat for any situation. the m12 battery holder is stored in a sleek back pocket that can expand to fit m12 xc batteries and all m18 batteries with additional m18 usb charger accessory. it also includes a fuel gauge to check your battery life and built-in usb port for charging portable electronic devices. all pieces are washer and dryer safe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.