Shop All Impact Wrench Accessories
Milwaukee Tool
Milwaukee FUEL 272921 Deep Cut Band Saw Kit WFREE 14 Hex Impact Driver Bare Tool
Mfr # 320877
Zoro # G302677877
Free Shipping & Returns
Not eligible for select promotions
$1,061.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 320877
- Zoro # G302677877
- UPC # 707022456142
- Country of Origin Unknown
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
MILWAUKEE® FUELTM 2729-21 DEEP CUT BAND SAW KIT W/FREE 1/4" HEX IMPACT DRIVER (BARE TOOL) THE M18 FUELTM BAND SAW CUTS FASTER THAN ITS CORDED COUNTERPARTS, PROVIDES THE SAME LEGENDARY DURABILITY OF A MILWAUKEE CORDED BAND SAW, AND DELIVERS UP TO 2X MORE RUN TIME THAN OTHER CORDLESS OPTIONS. UTILIZING A POWERSTATETM BRUSHLESS MOTOR AND CONSTANT POWER TECHNOLOGYTM, THE M18 FUELTM DEEP CUT BAND SAW CUTS FASTER THAN CORDED BAND SAWS. IT ALSO DELIVERS THE SAME LEGENDARY DURABILITY THAT HAS MADE MILWAUKEE CORDED DEEP CUT BAND SAWS SECOND TO NONE FOR DECADES BY UTILIZING OVER 90% OF THE SAME PARTS. EQUIPPED WITH JOBSITE ARMOR TECHNOLOGYTM, THE TOOL IS BETTER PROTECTED FROM DROPS AND DEBRIS WITH A PROPRIETARY COMPOSITE MATERIAL AND CRUSH ZONE BARRIERS TO ABSORB IMPACTS. REDLITHIUMTM XC4.0 BATTERY TECHNOLOGY PROVIDES UP TO 2X MORE RUN-TIME THROUGH SUPERIOR PACK CONSTRUCTION, ELECTRONICS, AND MORE WORK PER CHARGE OVER THE LIFE OF THE BATTERY THAN ANY COMPETITIVE LITHIUM-ION BATTERY ON THE MARKET. REDLINK PLUSTM INTELLIGENCE HAS THE MOST ADVANCED SYSTEM OF CORDLESS POWER TOOL ELECTRONICS, PROVIDING OPTIMIZED PERFORMANCE, ELECTRONIC CLUTCH, AND OVERLOAD PROTECTION USING TOTAL SYSTEM COMMUNICATION BETWEEN TOOL, BATTERY AND CHARGER. THE M18 FUELTM DEEP CUT BAND SAW FEATURES A TOOL-FREE LOCKING ADJUSTABLE SHOE THAT CAN ADJUST FROM AN EXTENDED SHOE TO NO SHOE IN SECONDS. OTHER INNOVATIVE FEATURES INCLUDE A HANG HOOK FOR EASY STORAGE IN-BETWEEN CUTS, LED LIGHT TO ILLUMINATE THE CUTTING AREA, SUPERIOR CUT VISIBILITY, AND A BALANCED BODY DESIGN THAT ALLOWS THE TOOL TO REST NATURALLY AND COMFORTABLY IN THE USER'S HANDS. MILWAUKEE® FUELTM 2729-21 DEEP CUT BAND SAW KIT FEATURES:
- POWERSTATETM BRUSHLESS MOTOR: INCREASED CUTTING SPEED AND POWER THROUGH THE TOUGHEST APPLICATIONS CPTTM CONSTANT POWER TECHNOLOGY: MAINTAINS CUT SPEED IN THE TOUGHEST A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF (174531)
- EAZYPOWER Security Tee Star, Size T40, 2" (73260/B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.50mm (46484)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive to 1/4 in. Drive Reducer (49-66-6722)
- MILWAUKEE TOOL Protective Boot (49-16-3060)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- MILWAUKEE TOOL Carrying Case (48-53-3062)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive to 1/2 in. Drive Reducer (49-66-6728)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Mid-Torque Impact Wrenches (49-16-2960)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- Milwaukee Tool Power Fastening Tools