Shop All Manual Chain Hoists
Milwaukee Tool
Milwaukee® Chain Container for use with Hoist 9560
Mfr # 48-12-0113
Zoro # G402652200
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Width 6 in
- Includes (1) Chain Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-12-0113
- Zoro # G402652200
- UPC # 45242090723
- Country of Origin Unknown
- Category Manual Chain Hoists
Dimensions
Housing Width | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chain Storage |
Includes | (1) Chain Container |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- COLSON ® 4 Series Swivel Plate Caster - Phenolic 4" Dia. 800 Lb. Cap. (4.04109.339)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 27"x45" - CAPACTY: 3300 LBS (SLP33-2748)
- MILWAUKEE TOOL HOIST 2 TON ELE 10 FT (ML9570)
- K-TOOL INTERNATIONAL 2Ton Engine Hoist (KTIXD63421)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB100-20)
- BISON LIFTING EQUIPMENT 1 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH10-20-B)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- Milwaukee Tool Manual Chain Hoists