Shop All Extension Cords
Milwaukee Tool
Milwaukee® 8 ft. QUIK-LOK w/ Twist Style 18 Gauge Plug Cord
Mfr # 48-76-4108
Zoro # G502665575
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cord Length 8 ft
- Voltage 120V
- Max. Amps 10 A
- NEMA Plug Configuration NEMA L5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-76-4108
- Zoro # G502665575
- UPC # 45242161850
- Country of Origin Unknown
- Category Extension Cords
Dimensions
Cord Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120V |
Max. Amps | 10 A |
NEMA Plug Configuration | NEMA L5-20P |
Standards | UL Listed |
Watts | 1250 W |
Item | Quik-Lok Replacement Cord |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1412CSWW)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- SIEMENS Hole Plug, 1.25 In Hole dia., SS (52ABH6)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- U.S. WIRE & CABLE 100 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76100)
- SUNLITE EX3/AP Short Medium Duty 3-Foot Appliance Extension Cord, Three Prong, 14/3 Gauge, 15 Amp, Beige (04145-SU)
- AC WORKS 25ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-025)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- PRIME WIRE & CABLE 50' 14/3 Sjtw Orange Extension Cord (PW-EC501730)
- Milwaukee Tool Extension Cords