Shop All Level Accessories
Milwaukee Tool
Milwaukee 78" Level Bag
Mfr # MLSB78
Zoro # G7558603
Free Shipping & Returns
$89.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 78.5
- Color Red/Black
- Height (In.) 4.5
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MLSB78
- Zoro # G7558603
- UPC # 045242500444
- Country of Origin China
- Category Level Accessories
Dimensions
Length (In.) | 78.5 |
Height (In.) | 4.5 |
Width (In.) | 4 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Level Case |
Color | Red/Black |
Material | Water Resistant Nylon |
Weight | 1.6 |
Description
Milwaukee,78 In.,Level Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- DEWALT 5/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5710)
- WALTER SURFACE TECHNOLOGIES 1-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D409)
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549K)
- MILWAUKEE TOOL Responsive Laser Alignment Target (48-35-1111)
- MILWAUKEE TOOL 165 ft. Laser Line Detector (48-35-1211)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- SITEPRO Triple Magnet Mount for Trimble R10 (09-114-10)
- STABILA 30003 Torpedo Heavy-Duty Black Holster. Holds: 25010, 25100, 25245, 25360 (43-177)
- TOOLPRO 450 ft Leveling Line 25Pack, 25PK (TP05058)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs