Milwaukee Tool

Milwaukee 623820 Deep Cut ACDC Band Saw (Discontinued)


Free Shipping & Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

MILWAUKEE® DEEP CUT AC/DC BAND SAW - 6238-20 THE NEW DEEP CUT BAND SAWS DELIVER 2X MORE DURABILITY, BEST-IN-CLASS POWER AT 11 AMPS, REVOLUTIONARY CUT VISIBILITY AND THE INDUSTRYÆS LARGEST CUT CAPACITY AT 5" BY 5". THESE BAND SAWS STILL DELIVER ON THE HERITAGE OF LONG-TERM RELIABILITY AND PERFORMANCE THAT MAKE MILWAUKEE BAND SAWS THE STANDARD IN INDUSTRIAL METALWORKING, BUT NOW FEATURE A NEW, EXCLUSIVE JOB SITE ARMOR TECHNOLOGY AND ALL METAL DIRECT DRIVE SYSTEM THAT PROVIDE GAME-CHANGING DURABILITY. THE JOB SITE ARMOR TECHNOLOGY IS MADE OF A PROPRIETARY COMPOSITE MATERIAL AND HAS CRUSH ZONE BARRIERS THAT PROVIDE LONG LASTING RUGGED PROTECTION. THE ALL METAL DIRECT DRIVE GEARING SYSTEM DELIVERS MAXIMUM TOOL LIFE, WHILE REQUIRING LESS SERVICING THAN A CHAIN DRIVE. IN ADDITION, A GEAR PROTECTING CLUTCH EXTENDS GEAR AND MOTOR LIFE BY ABSORBING HIGH IMPACT FORCES CAUSED BY BLADE LOCK-UPS AND A NEW DEBRIS PROTECTION SYSTEM DELIVERS LONGER PULLEY LIFE BY REMOVING DEBRIS DURING USE. THE NEW BAND SAW'S SLIMMER MOTOR HOUSING INCREASES USER LINE OF SITE DELIVERING SUPERIOR CUT ACCURACY AND REVOLUTIONARY CUT VISIBILITY, WHILE A NEW BALANCED BODY DESIGN ALLOWS TOOL TO REST NATURALLY AND COMFORTABLY IN THE USERS HANDS. AT 14.5 LBS., THIS LIGHTER WEIGHT DESIGN DELIVERS MORE CONTROL OVER THE TOOL AND LESS FATIGUE AT THE CONCLUSION OF THE WORK DAY. ANOTHER INNOVATIVE FEATURE IS THE TOOL-FREE LOCKING ADJUSTABLE SHOE, WHICH IS A BUTTON ACTUATED TOOL-FREE DESIGN THAT ALLOWS THE USER TO QUICKLY ADJUST FROM AN EXTENDED SHOE TO NO SHOE IN SECONDS. FEATURES:
    POWERFUL 11 AMP MOTOR: PROVIDES MAXIMUM PERFORMANCE AND DURABILITY JOB SITE ARMOR™ TECHNOLOGY: PROPRIETARY COMPOSITE MATERIAL AND CRUSH ZONE BARRIERS PROVIDE LONG LASTING RUGGED PROTECTION ALL METAL DIRECT DRIVE: DELIVERS MAXIMUM TOOL LIFE WITH ALL METAL DIRECT DRIVE GEARING SYSTEM, WHILE REQUIRING LESS SERVICING THAN A CHAIN DRIVE GEAR PROTECTING CLU

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.