Shop All Angle Grinders & Accessories
Milwaukee Tool
Milwaukee® 6 in. Type 1 Milwaukee Grinding Wheel Guard
Mfr # 49-12-0160
Zoro # G202717031
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Width 7.63 in
- Tool Length 4 in
- For Use With Milwaukee's 6 inch Straight Grinder model 5243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-12-0160
- Zoro # G202717031
- UPC # 45242177400
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Dimensions
Width | 7.63 in |
Tool Length | 4 in |
Height (in) | 5.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wheel Guard |
Material | Steel |
For Use With | Milwaukee's 6 inch Straight Grinder model 5243 |
Color | Grey |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle Lock-On (6141-30)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch (Tool Only) (2880-20)
- MILWAUKEE TOOL Compact Cut Off Tool, Bare Tool, 20000 RPM (2522-20, 48-11-2440)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder w/Lock-On Paddle Switch (6142-30)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, 5.5 lb (48-11-1852, 2880-20)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- MILWAUKEE TOOL Rubber Boot for M12 FUEL 1/4 in. Right Angle Die Grinder (49-16-2485)
- Milwaukee Tool Grinders & Accessories