Shop All Power Screwdriver Bits
Milwaukee Tool
Milwaukee® 48-32-4413 #3 Phillips SHOCKWAVE„¢ 1" Insert Bits (2 Pack)
Mfr # 48-32-4413
Zoro # G802701836
product price: $22.99
/ea
Sold in multiples of 11 for $252.89
Not eligible for select promotions
$252.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4413
- Zoro # G802701836
- UPC # 45242195442
- Country of Origin China
- Category Power Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
MILWAUKEE® 48-32-4413 #3 PHILLIPS SHOCKWAVETM 1" INSERT BITS MILWAUKEE® SHOCKWAVE IMPACT DUTYTM DRIVER BITS ARE ENGINEERED FOR EXTREME DURABILITY AND UP TO 10X LIFE. MADE FROM PROPRIETARY STEEL AND HEAT TREATED TO CONTROL HARDNESS, THE SHOCKWAVE IMPACT DUTYTM DRIVER BITS FEATURE AN INNOVATIVELY DESIGNED GEOMETRIC SHOCK ABSORPTION ZONE TO EXTEND LIFE. THE FORGED TIP ALLOWS FOR A SECURE GRIP AND MAXIMUM CONTACT ELIMINATING STRIPPING OR SLIPPING. BROADLY TARGETING CORDLESS USERS, THE SHOCKWAVE IMPACT DUTYTM ACCESSORY LINE IS NOT ONLY IDEAL FOR HEAVY DUTY IMPACT APPLICATIONS, BUT DELIVERS A FULL SYSTEM SOLUTION FOR ALL THE USER'S DRILLING AND FASTENING NEEDS. 2 PER PACKAGE. FEATURES:
- GEOMETRIC DESIGN PROVIDES THE SHOCK ABSORPTION ZONE PROPRIETARY STEEL AND HEAT TREAT PROCESS FOR MAXIMUM STRENGTH AND DURABILITY FORGED TIPS FOR MAXIMUM GRIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500135)
- PELICAN Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D (IM2400)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk) (48-32-4182)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #3 Power Bit (48-32-4573)
- MILWAUKEE TOOL Milwaukee® 48-32-4807 SHOCKWAVE„¢ #2 Phillips 6" Power Bit (48-32-4807)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #2 Power Bit (48-32-4572)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk) (48-32-4187)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- Milwaukee Tool Power Screwdriver Bits