Shop All Power Screwdriver Bits
Milwaukee Tool
Milwaukee® 48-20-7474 SDS Bit 1/2" X 10" X 12"
Mfr # 48-20-7474
Zoro # G802701713
product price: $40.19
/ea
Sold in multiples of 2 for $80.38
$80.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7474
- Zoro # G802701713
- UPC # 45242111978
- Country of Origin China
- Category Power Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
MILWAUKEE® SDS BIT 1/2" X 10" X 12" - 48-20-7474 MILWAUKEE'S 44 MAGNUMTM SERIES CARBIDE DRILLING BITS OFFERS A UNIQUE MULTI-FACETED CARBIDE INSERT REDUCING THE BREAKAGE POSSIBILITY WHEN DRILLING THROUGH RE-BAR AND MESH. THE DISTINCTIVE CHISEL SHAPED TIP BREAKS CONCRETE QUICKLY FOR FASTER PENETRATION. THE FOUR FLUTED SPIRAL SHAFT HAS IMPROVED DUST REMOVAL RESULTING IN LESS BENDING STRESSES. AVAILABLE IN DIAMETERS FROM 5/32 INCH TO 5/8 INCH. ONE PER PACKAGE. ALSO AVAILABLE IN BULK 25 PER PACKAGE.
- 1/2 INCH 4 FLUTE SDS SHANK 10 INCH DRILLING DEPTH 12 INCH OVERALL LENGTH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 8" ClampSquare for Right Angle Woodworking Projects (4011)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7412H)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- MILWAUKEE TOOL Shockwave Impact Slotted 7/64" Insert Bits (25PK) (48-32-4115)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 3/16" Power Bits (25PK) (48-32-4157)
- MILWAUKEE TOOL SHOCKWAVE Impact Slotted 1/4" Insert Bits (25 Pack) (48-32-4118)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4282)
- MILWAUKEE TOOL Impact Bit Set, 1/4" Hex Shank (48-32-4319)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #3 Power Bits (25 Pk) (48-32-4196)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- Milwaukee Tool Power Fastening Tools