Shop All Drill Chucks
Milwaukee Tool
Milwaukee® 3/8 in. 2-Sleeve Keyless Chuck 3/8 in. - 24 in.
Mfr # 48-66-1530
Zoro # G502684996
product price: $85.65
/ea
Free Shipping & Returns
Not eligible for select promotions
$85.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Metal
- Length 2 in
- Impact Rated No
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-66-1530
- Zoro # G502684996
- UPC # 45242156825
- Country of Origin Unknown
- Category Drill Chucks
Dimensions
Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Chuck Type | Keyless |
Material | Metal |
Impact Rated | No |
Color | Black, Silver |
Nominal Capacity | 3/8 in |
Brand/Model Compatibility | Milwaukee |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 33/64, Co, 118Deg (5TVL8)
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- ECONOLINE Dust Collector, 1/2 HP (202672-A)
- MILWAUKEE TOOL 1/2" Keyless Chuck (48-66-1375)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- MILWAUKEE TOOL Chuck Attachment 1/4" (49-22-1560)
- MILWAUKEE TOOL 1/2" Chuck (48-66-5185)
- MILWAUKEE TOOL 3/4" Chuck No. 3 Taper Slot (48-66-2085)
- MILWAUKEE TOOL #3 Morse Taper to 3/4" Chuck (49-22-1550)
- SUPERIOR ELECTRIC 5/8 Inch Heavy Duty Drill Chucks Taper JT3 2.10 Inch OD (J2316C-JT3)
- Milwaukee Tool Collets, Chucks & Accessories