Shop All Drill Chucks
Milwaukee Tool
Milwaukee® 3/4 in. Arbor to Adapt 3/4 in. Chuck to Number 3 Internal Morse Taper Socket for 2404-1
Mfr # 48-07-0100
Zoro # G202541896
product price: $43.89
/ea
Not eligible for select promotions
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 5.4 in
- Color Gray
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-07-0100
- Zoro # G202541896
- UPC # 45242088850
- Country of Origin Unknown
- Category Drill Chucks
Dimensions
Length | 5.4 in |
Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chuck Adapter |
Material | Steel |
Color | Gray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111 L, 0.125 W, 0.025 Thick, Carbon Steel (444308)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- MILWAUKEE TOOL 1/2" Keyless Chuck (48-66-1375)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1381)
- MILWAUKEE TOOL 3/4" Chuck No. 3 Taper Slot (48-66-2085)
- MILWAUKEE TOOL Keyless Chuck, 1/2 (42-66-1006)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- MILWAUKEE TOOL 1/2" Chuck (48-66-5185)
- LLAMBRICH USA Keyless Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (JK 16 R-1/2)
- Milwaukee Tool Collets, Chucks & Accessories