Shop All Hole Saws
Milwaukee Tool
Milwaukee 3-1/8 in. Hole Dozer Hole Saw Bi-Metal Cups
Mfr # 49-56-0177
Zoro # G502686457
product price: $18.39
/ea
Not eligible for select promotions
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Multi-Purpose
- Tooth Material Bi-Metal
- Max. Cutting Depth 3 in
- Teeth per Inch 3
- Saw Dia. 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0177
- Zoro # G502686457
- UPC # 45242193349
- Country of Origin Unknown
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3 in |
Saw Dia. | 3-1/8 in |
Length | 3 in |
Minimum Chuck Size Required | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Multi-Purpose |
Tooth Material | Bi-Metal |
Teeth per Inch | 3 |
Item | Hole Saw |
Bit Type | Hole Saw |
Recommended Safety Equipment | Safety Glasses |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- SATA Bolt Grip Puller Set, 37 Pc. (ST09712SJ)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- IRWIN Nutsetter, 3/8", Steel (IWAF24338)
- MILWAUKEE TOOL 1-1/2" Shockwave Impact Hole Saw (49-56-9835)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0163)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- MILWAUKEE TOOL 1-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9611)
- MILWAUKEE TOOL 6 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9698)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- DEWALT Bi-Metal Hole Saws (DAH180052)
- Milwaukee Tool Hole Saws