Shop All Cordless Impact Tools
Milwaukee Tool
Milwaukee 2664-22 M18 3/4" Friction Ring Impact Wrench Kit
Mfr # 2664-22
Zoro # G702662886
Free Shipping & Returns
Not eligible for select promotions
$756.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2664-22
- Zoro # G702662886
- UPC # 45242190065
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
MILWAUKEE® 2664-22, M18TM 3/4" FRICTION RING IMPACT WRENCH, KIT ENGINEERED FOR HEAVY USE, THE M18TM 3⁄4" HIGH-TORQUE IMPACT WRENCH DELIVERS MAXIMUM CORDLESS POWER ON THE JOBSITE. WITH A MILWAUKEE® 4-POLE MOTOR AND POWERFUL IMPACT MECHANISM, THIS CORDLESS IMPACT WRENCH DELIVERS A RELIABLE 525 FT-LBS OF TORQUE WITH MAXIMUM RUNTIME. THE REDLITHIUMTM EXTENDED CAPACITY BATTERY PACK DELIVERS MORE WORK PER CHARGE AND MORE WORK OVER PACK LIFE THAN THE COMPETITORS, AS WELL AS BEST-IN-CLASS PERFORMANCE IN EXTREME JOBSITE CONDITIONS. YOU'LL GET CONSISTENT SPEED CONTROL BETWEEN 0-1900 RPM AND 0-2200 IPM WITH THE VARIABLE-SPEED TRIGGER. A 3/4" ANVIL WITH FRICTION RING ALLOWS QUICK AND EASY ONE-HANDED SOCKET CHANGES. THE M18TM IMPACT WRENCH'S ONBOARD, REAL-TIME BATTERY FUEL GAUGE HELPS YOU MONITOR THE CHARGE PRECISELY, SO THERE'S LESS DOWNTIME ON THE JOB. LIGHTWEIGHT AND PORTABLE, WITH SUPERIOR ERGONOMICS, THIS 18-VOLT CORDLESS POWER TOOL OFFERS ULTIMATE COMFORT DURING PROLONGED USE. THE KIT INCLUDES TWO M18TM XC BATTERIES, AN M18TM AND M12TM MULTI-VOLTAGE LITHIUM-ION BATTERY CHARGER AND A CARRYING CASE. FEATURES:
- MILWAUKEE® 4-POLE FRAMELESS MOTOR: FEATURES A ROBUST DESIGN COMBINED WITH RARE-EARTH MAGNETS FOR LONGER LIFE, MORE POWER AND MORE RUNTIME THAN ANY BRUSHED COMPETITOR REDLITHIUMTM BATTERY TECHNOLOGY: SUPERIOR PACK CONSTRUCTION, ELECTRONICS, AND PERFORMANCE DELIVER MORE WORK PER CHARGE AND MORE WORK OVER PACK LIFE THAN ANY BATTERY ON THE MARKET REDLINKTM INTELLIGENCE: PROVIDES OPTIMIZED PERFORMANCE AND OVERLOAD PROTECTION USING TOTAL SYSTEM COMMUNICATION BETWEEN TOOL, BATTERY AND CHARGER
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M6-1.0 D5 TiN 35 Degree Metric Spiral Flute Bottom Tap (1011-7756)
- RELTON SDS+ Rotary Rebar Cutter 5/8"X12" (SRB-10)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/4 " Drive (MTSLAS25BK)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- MILWAUKEE TOOL Impact Driver Kit, 12 V, 100 dB, 2.0 lb (3453-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL Impact Driver, Pistol Grip, 18VDC, Free Speed: 3000 RPM (2760-20, 48-11-1850)
- MILWAUKEE TOOL Impact Driver Kit, 18 V, 100 dB, 2.55 lb (2953-22, 48-11-1850, 48-32-4403)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring (Tool Only) (2855-20)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4 in. Hex Hydraulic Driver Kit (2551-22)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT04Z)
- Milwaukee Tool Cordless Tools