Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
Milwaukee? 24" Magnetic I-Beam Level
Mfr # MLIBM24
Zoro # G102565954
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy 0.0005 in
- Color Red/Black
- Width 1 in
- Number of Level Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MLIBM24
- Zoro # G102565954
- UPC # 45242506330
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Width | 1 in |
Height | 2-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005 in |
Color | Red/Black |
Number of Level Vials | 1 |
Number of Plumb Vials | 3 |
Material | Aluminum |
Total Number of Vials | 3 |
Type | I-Beam |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11)
- CRAFTSMAN Wrenches, 2-pc Metric Ratcheting Box Wre (CMMT12074)
- RIDGID Drain Cable, For Use With Mfr. No. 55808 (55983)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XXACR-B-5PK)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- MILWAUKEE TOOL 9 in. Magnetic Digital Torpedo Level (EM105.9)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- KAPRO 987XL SATURN 72" (987-41X-72)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels