Shop All Hole Saws
Milwaukee Tool
Milwaukee® 2-9/16 in. Hole Dozer™ Hole Saw Bi-Metal Cups
Mfr # 49-56-0153
Zoro # G102693435
product price: $16.79
/ea
Not eligible for select promotions
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Multi-Purpose
- Tooth Material Bi-Metal
- Max. Cutting Depth 2.6 in
- Teeth per Inch 6
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0153
- Zoro # G102693435
- UPC # 45242193271
- Country of Origin Unknown
- Category Hole Saws
Dimensions
Max. Cutting Depth | 2.6 in |
Saw Dia. | 2-9/16 in |
Length | 3 in |
Minimum Chuck Size Required | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Multi-Purpose |
Tooth Material | Bi-Metal |
Teeth per Inch | 6 |
Item | Hole Saw |
Bit Type | Hole Saw |
Recommended Safety Equipment | Safety Glasses |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99569-07-09)
- WALTER MEIER HOLDING AG 4 Jaw Bench Vise Swivel Base (11104)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- MILWAUKEE TOOL 1/2" Diamond Max Hole Saw (49-56-0511)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- MILWAUKEE TOOL 1-9/16" Hole Dozer Bi-Metal Hole Saw (49-56-9618)
- MILWAUKEE TOOL 3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0737)
- MILWAUKEE TOOL 4-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8649)
- MILWAUKEE TOOL 2-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9626)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- Milwaukee Tool Hole Saws