Shop All Vacuum Accessories
This Product is Discontinued
Milwaukee Tool
Milwaukee® 1-1/2 in. White Rubber-Lined Canvas Hose 10 ft. (Discontinued)
Mfr # 49-90-0020
Zoro # G802737309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Canvas covered, wire reinforced and rubber lined
- Includes (1) 10' Canvas Hose
- Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-0020
- Zoro # G802737309
- UPC # 45242211357
- Country of Origin Unknown
- Category Vacuum Accessories
Dimensions
Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Canvas covered, wire reinforced and rubber lined |
Includes | (1) 10' Canvas Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.