Shop All Clamp On Power Meters
Milwaukee Tool
Milliamp Clamp Meter Nst
Mfr # 2231-20NST
Zoro # G803161073
product price: $852.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. DC Amps 99 mA
- Color Red, Black
- Length 9.95 in
- Depth 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2231-20NST
- Zoro # G803161073
- UPC # 45242341122
- Country of Origin Unknown
- Category Clamp On Power Meters
Dimensions
Length | 9.95 in |
Depth | 2.62 in |
Width | 2.6 in |
Details
Promotion Restriction | Not eligible for promotion |
Digital/Analog | Digital |
Max. DC Amps | 99 mA |
Color | Red, Black |
Battery Type | AA Batteries |
Includes | Case |
Special Features | Current Clamp; AC/DC Capable |
Capacitance | Not Capable |
Material | Plastic |
Operating Temp. Range | 14 to 122 °F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM104ALF.)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (DM220)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- MONARCH Sensor, Magnetic (6180-012)
- MILWAUKEE TOOL Fork Meter (2205-20)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- MILWAUKEE TOOL Fork Meter for HVAC/R (2206-20)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- EXTECH Clamp Meter, Backlit, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (380926)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity (FLK-A3000FC K)
- Milwaukee Tool Clamp On Power Meters