Shop All Power Saw Accessories
Milwaukee Tool
Mid-Way Fence Kit
Mfr # 49-22-8110
Zoro # G3505826
Free Shipping & Returns
Not eligible for select promotions
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vertical Panel Saws
- Includes Manual Stop Block, Right and Left Hand Sides, 30 in Rulers, Quick Change Wood Fences
- Accessory Type Midway Fence Kit
- Works With 6W289 And 3EB50 Panel Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-8110
- Zoro # G3505826
- UPC # 045242183456
- Country of Origin United States
- Category Power Saw Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Midway Fence Kit |
For Use With | Vertical Panel Saws |
Includes | Manual Stop Block, Right and Left Hand Sides, 30 in Rulers, Quick Change Wood Fences |
Accessory Type | Midway Fence Kit |
Works With | 6W289 And 3EB50 Panel Saws |
Description
Midway Fence Kit, For Use With Vertical Panel Saws, Includes Manual Stop Block, Right and Left Hand Sides, 30 in Rulers, Quick Change Wood Fences
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- WESTWARD 3/4 in Drive Impact Socket 46 mm Size 6 pt Deep Depth, Black Oxide (21WL50)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- MILWAUKEE TOOL Non-Slip Strip for Track Saw Guide Rails (48-08-0577)
- MILWAUKEE TOOL 6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw (49-16-2733)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- MILWAUKEE TOOL 31 in. Track Saw Guide Rail (48-08-0570)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- MILWAUKEE TOOL Folding Table Saw Stand (48-08-0561)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 32-Inch (19800)
- Milwaukee Tool Power Saws