Shop All Cordless Impact Tools
Milwaukee Tool
Mid-Torque Impact Wrench, 3/8", Cordless
Mfr # 2960-20, 48-11-1850
Zoro # G300690137
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards UL Listed
- Includes (1) Mid-Torque Impact Wrench
- Tool Style Compact
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2960-20, 48-11-1850
- Zoro # G300690137
- UPC # 045242568901
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 6 in |
Drive Size | 3/8 in Square |
Description
Mid-Torque Impact Wrench, Drive Size 3/8 in Square, Max. Torque 600 ft-lb, Voltage 18 V, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Best Power To Weight Ratio, Most Access in Tight Spaces, Faster Removal Speed, Includes (1) Mid-Torque Impact Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 1/2", Cordless (2962-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit (2967-21B)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit w/ 2 Battery (2551-22, 48-11-2420)
- MILWAUKEE TOOL M18 1/4 Hex Hydraulic Driver, M18 Battery (2760-20, 48-11-1820)
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01D)
- Milwaukee Tool Cordless Tools