Shop All Combination Wrench Sets
Milwaukee Tool
Metric Ratcheting Combination Wrench Set, 7-Piece
Mfr # 48-22-9506
Zoro # G1150951
product price: $134.97
/ea
Free Shipping & Returns
$134.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Ratcheting Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9506
- Zoro # G1150951
- UPC # 045242515998
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 8mm to 17mm |
Wrench Head Sizes | 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Wrench Length Style | Standard |
Range of Head Sizes | 8 mm to 17 mm |
Head Size | 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Description
Milwaukee's 48-22-9506 Combo Wrench Set is a reliable ratcheting combination wrench set that can handle various tasks. It is equipped with 12-point all alloy steel heads and features a 15 degree offset. This 7-piece set has open end wrenches in sizes 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm and 17 mm. They are designed for use on hex nuts and bolts with standard 12 point openings. The ratcheting open end wrenches provide the speed of an open end wrench with the access of a box wrench. Milwaukee's 48-22-9506 Combo Wrench Set provides you with the tools to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- JOHNSON LEVEL & TOOL Line and Dot Laser, Interior and Exterior (40-6688)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5432)
- MILWAUKEE TOOL 11pc Metric Combination Wrench Set (48-22-9511)
- MILWAUKEE TOOL 7-Pc Metric Combination Wrench Set (ML48-22-9507)
- MILWAUKEE TOOL 7 pc. Metric Flex Head Ratcheting Combination Wrench (48-22-9529)
- MILWAUKEE TOOL Combination Wrench Tray Set, Alloy Steel, Chrome, 15° Head Offset Angle, 30 pieces (48-22-9415, 48-22-9515)
- MILWAUKEE TOOL 7-Pc Sae Combination Wrench Set (ML48-22-9407)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, SAE, 3/8 in to 3/4 in Head Sizes, 12 Points, 7-Piece (48-22-9406)
- TENG TOOLS TTESP31 - 31 Piece Metric Combination Wrench Set in EVA (TTESP31)
- Milwaukee Tool Wrenches