Shop All Squares, Bevels, and Stair Gauges
Milwaukee Tool
Metric Laser Etched Framing Square
Mfr # 1190M
Zoro # G702566306
Not eligible for select promotions
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length (In.) 16 in
- Graduation Type Metric
- Width (In.) 24 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 1190M
- Zoro # G702566306
- UPC # 45242510672
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 16 in |
Width (In.) | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Graduation Type | Metric |
Color | Blue |
Measuring Range | 24 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, 259822 (2598-22)
- HUSQVARNA GASKET, 68 L .25 x .15 (589677501)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #40 (C08144)
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- EMPIRE LEVEL 48" Blue Drywall T-Square (410-48)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- SWANSON TOOL 12" Speedlite® Combination Square Yellow (TC131)
- BIG HORN 2-7/8 Inch Blade Carpenter Try Square (19235)
- Milwaukee Tool Squares, Bevels, and Stair Gauges