Shop All Oscillating Tool Accessories
Milwaukee Tool
METAL MULTI-TOOL BLADES
Mfr # 49-10-9006
Zoro # G804266425
product price: $37.97
/ea
Not eligible for select promotions
$37.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Shape Straight
- Blade Material Bi-Metal
- Direct Fit for Tool Brands Milwaukee
- Maximum Oscillations per Minute 20,000
- Cutting Edge Style Toothed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-10-9006
- Zoro # G804266425
- UPC # 045242593804
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 1/8 in, 1 3/8 in, 1 3/4 in |
Blade Length | 3 9/16 in, 4 3/16 in, 4 1/4 in |
Overall Length | 3 9/16 in, 4 3/16 in, 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Shape | Straight |
Blade Material | Bi-Metal |
Item | Cutting Blade Set |
Direct Fit for Tool Brands | Milwaukee |
Maximum Oscillations per Minute | 20,000 |
Cutting Edge Style | Toothed Edge |
Materials Cut | Cement Board, Drywall, Metal, Plaster, PVC, Wood with Nails |
Blade Type | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | Carbide, Titanium |
Cut Style | Flush Cut |
Compatible with Adapter | Milwaukee |
Primary Material Application | Cement Board, Drywall, Soft Metals, Plaster, Plastic, Nail-Embedded Wood |
Connection Style | Universal Open-Back |
Number of Blades | 3 |
Case Included | No |
Description
Cutting Blade Set, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, 1 3/8 in, 1 3/4 in, Blade Length 3 9/16 in, 4 3/16 in, 4 1/4 in, Overall Length 3 9/16 in, 4 3/16 in, 4 1/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Cement Board, Drywall, Soft Metals, Plaster, Plastic, Nail-Embedded Wood, Materials Cut Cement Board, Drywall, Metal, Plaster, PVC, Wood with Nails, Cut Style Flush Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 4 Piece Tweezer Set (30416IND)
- WESTWARD 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (10E891)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- MILWAUKEE TOOL OPEN-LOK Multi-Tool Blade Adapter for DREMEL MM45 and MM50 (49-10-9000)
- MILWAUKEE TOOL 1-1/4 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1203)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- MILWAUKEE TOOL OPEN-LOK Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-10-9005)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk) (49-25-1502)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- DIABLO Starlock Bi-Metal Oscillating Blades Fea (DOS200RBD)
- Milwaukee Tool Oscillating Tool Accessories