Shop All Drain Cleaning Accessories
Milwaukee Tool
Medium Funnel Head Attachment w/ RUST GUARD Plating
Mfr # 48-53-2786
Zoro # G2764839
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Size 3-1/2 in
- For Use With Drain Cleaning Machines
- size 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2786
- Zoro # G2764839
- UPC # 045242006106
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 3-1/2 in |
size | 3-1/2" |
Connection Size | 2 in, 4 in |
Overall Length | 3 1/2 in |
Maximum Drain Line Inside Diameter | 4 in |
For Pipe Size | 2 in to 4 in |
Minimum Drain Line Inside Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bulb Auger |
Material | Steel |
For Use With | Drain Cleaning Machines |
Number of Blades | 0 |
Drain Line Capacity I.D. | 2 in to 4 in |
Number of Pieces | 1 |
Features | Rust Protection |
Head Type | Funnel Auger |
Compatible Cleaner Series | M18 Drum Machines |
Product Type | Augers |
Compatible Cable Core Type | Inner Core |
Compatible Cleaner Manufacturer Part Number | 2818-20, 2871-20 |
Auger Types Included | Bulb Auger |
Tool Series | RUST GUARD |
Application | MILWAUKEE Coupling Cables, RUST GUARD Plated Cables |
Description
Bulb Auger, Head Type Funnel Auger, Compatible Cleaner Series M18 Drum Machines, Connection Size 2 in, 4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables, Auger Types Included Bulb Auger, Compatible Cable Core Type Inner Core, Features Rust Protection, For Use With Drain Cleaning Machines, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 6mm, Metric, Satin (54RZ11)
- IRWIN Screw Extractor+Bit No.5 (53705)
- KAPRO 214 Sure Grip Chalk Line w/Retractable Line Level (214)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C002)
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- MILWAUKEE TOOL 4 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3027)
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable (2817A-21)
- MILWAUKEE TOOL Medium Opening Tool For 1-1/4" Sectional Cable (48-53-4836)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- MILWAUKEE TOOL AIRSNAKE 10" Extension (48-53-2570)
- RIDGID Drain Cleaning Attachment (71853)
- Milwaukee Tool Drain Cleaning Accessories