Shop All Demolition Hammer Accessories
Milwaukee Tool
Max-Lok Replacement Grease
Mfr # 49-08-5385
Zoro # G5113902
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Max-Lok(TM) System
- Application Properly Lubricate the Max Lok(TM) System
- Impact Rated No
- Drill Bit Shank Type SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-08-5385
- Zoro # G5113902
- UPC # 045242284016
- Country of Origin China
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Max-Lok Replacement Grease |
For Use With | Max-Lok(TM) System |
Application | Properly Lubricate the Max Lok(TM) System |
Impact Rated | No |
Drill Bit Shank Type | SDS Plus |
Drill Bit Adapter Type | Shank Adapter |
Shank Type Compatibility | SDS Plus |
Drill Bit Type Compatibility | SDS Plus |
Tool Side Shank Type | SDS Plus |
Product Type | Replacement Grease |
Description
Max-Lok Replacement Grease, SDS Plus, SDS Plus, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility SDS Plus, Shank Type Compatibility SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Stl Pipe Wrench, 36" (TIT21336)
- HOUGEN-OGURA 1/2 in. Round Punch (75426)
- UNGER Scraper, Reversible Carbon Steel Blade, 48", GY, PK 10 (UNGLH12CCT)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (67H-32MM)
- MILWAUKEE TOOL SDS MAX Bull Point Chisel 18" (48-62-4077)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Bull Point (48-62-3000)
- MILWAUKEE TOOL 3/4" HEX Demo 1-1/2" Scaling Chisel (48-62-3020)
- MILWAUKEE TOOL SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel (48-62-2040)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Tamper Shank (48-62-4060)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- MILWAUKEE TOOL 1-1/8" Hex Demo 17-1/2" Asphalt Cutter (48-62-4020)
- Milwaukee Tool Rotary and Demolition Hammers