Shop All Cordless Tool Accessories
Milwaukee Tool
Main Filter
Mfr # 49-90-1953
Zoro # G1565757
Free Shipping & Returns
Not eligible for select promotions
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Width 7.1"
- For Use With 404M86
- Features PTFE Membrane Material for 99.9% Filter Efficiency
- Category Type Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-1953
- Zoro # G1565757
- UPC # 045242020898
- Country of Origin Hungary
- Category Cordless Tool Accessories
Dimensions
Length | 1" |
Width | 7.1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cassette Filter |
For Use With | 404M86 |
Features | PTFE Membrane Material for 99.9% Filter Efficiency |
Category Type | Attachment |
Filtration Type | Standard |
Filter Product Grouping | Cassette Filter |
Fits Vacuum Models | 8960-20 |
Fits Vacuum Brand | Milwaukee |
Filter Reusability | Reusable |
Filter Material | Plastic |
Description
Cassette Filter, Fits Vacuum Brand Milwaukee, Fits Vacuum Models 8960-20, Filtration Type Standard, Filter Material Plastic, Filter Reusability Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- VEGA Hex T-Handle, 6 in x 5 mm (LTH0506)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- MILWAUKEE TOOL Inverter and Battery Kit, 18VDC, M18 Serie (2846-20, 48-59-1850)
- MILWAUKEE TOOL Battery Kit, One-Key, 120V AC, 12 Ah (MXFSC-1HD12)
- MILWAUKEE TOOL M18 FUEL 1/2" Impact Wrench Protective Boot (49-16-2767)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- ILC Replacement For RIDGID, R4221 (R4221)
- Milwaukee Tool Cordless Tools